Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Interior Double Doors 36x96 inches Black Solid Core Modern Interior
- Mfr # QUADRO4088DD-GLB-3696
- Zoro # G923242478
product price:Â
$
3,280.99
/ea
Key Features
Door Color
Gloss Black
Door Width
36 in
Hardware Finish
Prefinish
Door Height
96 in
Door Material
Solid Wood with Honeycomb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4088DD-GLB-3696
- Zoro #
- G923242478
- UPC #
- 199171104225
- Country of Origin
- Italy
- Door Color
- Gloss Black
- Hardware Finish
- Prefinish
- Door Material
- Solid Wood with Honeycomb
- Item
- Interior swing double door
Description
Interior Double Doors 36x96 inches Black Solid Core Modern Interior. High-quality modern interior door. -- SET INCLUDES- 2 doors with, L-shape trims 3", frames (for wall up to 5"), butterfly non-mortise hinges, passage Satin Nickel square door handles/knobs. Recommended opening: 38" x 85 1/2" inches., -- CUSTOM SIZE - Door can be trimmed on 2" on top and bottom, on 2" on left and right side as well. A lot of styles of handles/knobs are available Gloss finish delivers light, depth, and sophistication - every reflection highlights the modern character of your home. A perfect choice for interiors that want to stand out. SET INCLUDES: 2 Doors; Trims; Frame; Hinges; Passage Handle; Door made of solid manufacturing wood and eco-veneer coating. Door is not pre-cutted for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1.25".Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Crafted from laminated wood and reinforced with a honeycomb core for the strength and feel of solid wood, while remaining lightweight and stable. SMOOTH SURFACE Exceptional high-gloss coating flawlessly applied over a durable laminated wood structure with a honeycomb and wood core. The mirror-smooth surface enhances both strength and modern elegance. EXCLUSIVE EUROPEAN HARDWARE We compliment our beautiful wood with honeycomben doors with upscale German and Italian made concealed hinges, magnetic locks, and stylish handles. NO FORMALDEHYDE We are committed to sustainability, using only the latest eco-friendly and non-toxic materials. Our company prioritizes safety-for both people and the planet. At Sarto Doors, we care deeply about your well-being and that of your loved ones, which is why our products are ideal for sensitive environments such as hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid wood with honeycomb CONSTRUCTION yields 30% noise reduction over standard doors. CONSTRUCTION The door is engineered from a solid, seamless wood structure with a durable honeycomb core, ensuring long-lasting performance and minimal maintenance for generations to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.