Shop SARTODOORS

Interior Double Doors 48" x 84" (2* 24x84), Louver 3388 White Silk, Wood Interior Louvered Frame

  • Mfr # LOUVER3388DD-WS-4884
  • Zoro # G923281163

product price: 
$
2,571.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
White Silk
Door Height
84 in
Door Material
Solid Core
Door Width
48 in
Hardware Finish
Prefinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LOUVER3388DD-WS-4884
Zoro #
G923281163
UPC #
197890037633
Country of Origin
Italy
Door Color
White Silk
Door Material
Solid Core
Hardware Finish
Prefinished
Item
Interior swing double door

Description

White louvered interior swing doors featuring horizontal slats for airflow, ventilation, and privacy. The louver design blends style and function, making these doors ideal for closets, laundry rooms, bathrooms, pantries, and utility spaces. Paintable finish allows customization to fit modern, traditional, or farmhouse interiors.

SET INCLUDES:

2 Doors;

Trims;

Frame;

Hinges;

Passage Handle;

Door made of solid wood with primed coating. Not pre-cut for hardware and not pre-attached to the frame. Frame and trim assembly required.

SOLID CORE

Crafted from laminated wood and reinforced with a manufacturing wood core for durability, strength, and the solid wood feel while remaining lightweight and stable.

SMOOTH SURFACE

Primed, paintable surface. Ready for finishing to match any home design.

NO FORMALDEHYDE

Eco-friendly, non-toxic materials. Safe for homes, hospitals, and childcare spaces.

CONSTRUCTION

Engineered from solid wood with a durable manufacturing wood core. Built for ventilation, long-lasting performance, and minimal maintenance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products