Interior Solid French Door 18 x 80 inches, ESSENTIAL 0777 Arctic White
- Mfr # BASIC0111ID-MAW-18
- Zoro # G923215373
Key Features
Specifications
Details
- MFR #
- BASIC0111ID-MAW-18
- Zoro #
- G923215373
- UPC #
- -
- Country of Origin
- Italy
- Door Color
- White
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
- Item
- Interior swing door
Dimensions
- Door Height
- 80 in
- Door Width
- 18 in
Description
Package Includes:
Door Slab, thickness 1 9/16"Trims; Frame; Hinges; Passage Handle; Door made of Solid wood with honeycomb core and eco-veneer coating.
The door is not pre-drilled for hardware and is not pre-attached to the frame.
Assembly of frames and trims required. The door can be installed to swing in any direction.
Minimal rough opening can be calculated: door width + 2"; door height + 1 1/2".
Thickness of the door slab is 40 mm or 1 9/16".
SOLID core
Solid laminated wood with a honeycomb core, manufactured using Ciplex technology.
CIPLEX by SARTO
A high-end film layer, made in Italy, is applied over laminated wood with a honeycomb core.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials.
Company requires use of only the safest materials.
We care about our planet, the environment and you and your loved ones.
Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
The door is 40mm thick, made of Solid wood with a honeycomb core, providing 30% more noise reduction compared to standard doors.
CONSTRUCTION
Door is manufactured from a single piece of wood with honeycomb and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.