Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Interior Solid French Door 18 x 96 inches, Ego 5010 Painted White Oak, Single Regular Panel Frame
- Mfr # EGO5010ID-PWO-1896
- Zoro # G923215618
product price:Â
$
2,122.99
/ea
Key Features
Door Height
96 in
Door Color
EGO Painted White Oak
Door Material
Solid Core
Door Width
18 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EGO5010ID-PWO-1896
- Zoro #
- G923215618
- UPC #
- 197890922748
- Country of Origin
- Italy
Dimensions
- Door Height
- 96 in
- Door Width
- 18 in
Details
- Door Color
- EGO Painted White Oak
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
- Item
- Interior swing door
Description
Interior Solid French Door 18 x 96 inches, Ego 5010 Painted White Oak, Single Regular Panel Frame. Introducing the Ego Collection: premium natural wood doors with a luxurious veneer coating. These doors boast a sophisticated design, characterized by clean lines and a subtle yet elegant aesthetic. The multi-layer finishing process involves enamels followed by matte varnishes, resulting in a smooth, almost velvety surface. The premium decorative films used are crafted from polypropylene, offering an exceptional imitation effect of a painted surface. These films are solvent-free, formaldehyde-free, and environmentally friendly, promoting a healthier living environment. The high-quality material surface is easy to clean and provides outstanding resistance against mechanical stress and chemicals. Finish: premium natural wood veneer.Door core: solid wood (engineered wood).Thickness of the door: 1 9/16". The door is not pre-cut for hardware, requiring assembly of frames and trims. It is compatible with all swing directions and can accommodate handles on either the right or left side. The frame is not pre-attached to the door. Rough opening dimensions can be calculated as follows: door width + 2", door height + 1 9/16". What's included: - door slab; - trims (2.95" wide); - frames (for wall thickness from 4" to 5"); - passage lever/knob; - non-mortise hinges. The Ego Collection offers a blend of timeless elegance and modern functionality. Crafted with premium materials and meticulous attention to detail, these doors are designed to enhance the aesthetic appeal of any interior space. Whether you're a homeowner, interior designer, or contractor, the Ego Collection's premium natural wood doors with veneer coating are an excellent choice for those seeking both style and durability. Elevate your space with the luxurious charm of the Ego Collection today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.