Interior Solid French Door 24 x 80 inches, ESSENTIAL 8001 Oak, Single Regular Panel Frame Handle
- Mfr # BASIC3001ID-DUFR-24
- Zoro # G923215649
product price:Â
$
1,295.99
/ea
Key Features
Door Height
80 in
Door Width
24 in
Door Color
Oak Franko
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BASIC3001ID-DUFR-24
- Zoro #
- G923215649
- UPC #
- -
- Country of Origin
- Italy
- Door Color
- Oak Franko
- Door Material
- Solid Wood with Honeycomb
- Item
- Interior swing door
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 80 in
- Door Width
- 24 in
Description
Interior Solid French Door 24 x 80 inches, BASIC 3001 Oak Franko, Single Regular Panel Frame Handl. SET INCLUDES: Door Slab, thickness 1 9/16"Trims; Frame; Hinges; Passage Handle; Door made of solid pine Wood with honecomb and eco-veneer coating. Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1 1/2".Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood with honeycomb. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a single piece of wood with honeycomb and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.