Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Interior Solid French Door White 24x80 Solid Core Modern Interior
- Mfr # VEREGIO7411ID-WS-24
- Zoro # G923250275
product price:Â
$
1,826.99
/ea
Key Features
Door Material
Laminate
Hardware Finish
Prefinish
Door Color
White
Door Height
80 in
Door Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VEREGIO7411ID-WS-24
- Zoro #
- G923250275
- UPC #
- 197890316622
- Country of Origin
- Italy
Dimensions
- Door Height
- 80 in
- Door Width
- 24 in
Details
- Door Material
- Laminate
- Hardware Finish
- Prefinish
- Door Color
- White
- Item
- Interior swing door
Description
Interior Solid French Door White 24x80 Solid Core Modern Interior. High-quality modern interior door. -- SET INCLUDES- 2 door slabs, black rail track, hangers, floor guide, door stop, anti-jump pins, screws. All sliding hardware set included. Drilling the floor guide groove is required. Door comes without any holes for the hardware. Recommended opening: 71" x 95" inches., -- CUSTOM SIZE - Door can be trimmed on 2" on top and bottom, on 2" on left and right side as well. 8FT barn hardware, 10FT barn hardware, 12 FT rail barn hardware can be provided per request SET INCLUDES: 2 Door Slabs; Steel track rail 13FT; Hangers with wheels; Wall Attachments & Spacers; Floor Guide; Anti-Jump pins; Installation Manual; Screws for hardware; Doors are not pre-drilled for hardware.Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Crafted from laminated wood and reinforced with a honeycomb core for the strength and feel of solid wood, while remaining lightweight and stable.SMOOTH SURFACE Exceptional film coating perfectly applied over laminated wood with a honeycomb and wood core. NO FORMALDEHYDE We are committed to sustainability, using only the latest eco-friendly and non-toxic materials. Our company prioritizes safety-for both people and the planet. At Sarto Doors, we care deeply about your well-being and that of your loved ones, which is why our products are ideal for sensitive environments such as hospitals and childcare centers. > SOUND ATTENUATION Door's 40mm thick solid wood with honeycomb construction yields 30% noise reduction over standard doors. CONSTRUCTION The door is engineered from a solid, seamless wood structure with a durable honeycomb core, ensuring long-lasting performance and minimal maintenance for generations to come.