Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Interior Solid French Double Doors 48 x 80 inches, BASIC 3001 Oak Franko, Wood Interior Solid Pane
Mfr # BASIC3001DD-DUFR-48
Zoro # G923214697
product price:Â
$
1,948.99
/ea
Key Features
Door Height
80 in
Door Width
48 in
Door Color
Oak Franko
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BASIC3001DD-DUFR-48
- Zoro #
- G923214697
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Door Height
- 80 in
- Door Width
- 48 in
Details
- Door Color
- Oak Franko
- Door Material
- Solid Wood with Honeycomb
- Item
- Interior swing double door
- Hardware Finish
- Prefinished
Description
Interior Solid French Double Doors 48 x 80 inches, BASIC 3001 Oak Franko, Wood Interior Solid Pane. SET INCLUDES: -2 Doors; -Trims; -Frame; -Hinges; -Passage Handle; Door made of solid pine wood with honeycomb and eco-veneer coating. Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Minimal rough opening can be calculated: door width + 2"; door height + 1.25".Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood with honeycomb. EXCLUSIVE EUROPEAN HARDWARE We compliment our beautiful wood with honeycomben doors with upscale German and Italian made concealed hinges, magnetic locks, and stylish handles. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SEALING GUM GERMAN COMPANY DEVENTER It has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill. SOUND ATTENUATION Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a single piece of wood with honeycomb and will give several generations of normal usage with minimal care.