Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Interior Solid French Double Doors 56 x 84 inches, Ego 5012 Cognac Oak Veneer, Wood Interior Solid
Mfr # EGO5012DD-DKO-5684
Zoro # G923222807
product price:Â
$
2,576.99
/ea
Key Features
Door Color
EGO Cognac Oak
Door Height
84 in
Door Material
Solid Core
Hardware Finish
Prefinished
Door Width
56 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EGO5012DD-DKO-5684
- Zoro #
- G923222807
- UPC #
- 197890892546
- Country of Origin
- Italy
Dimensions
- Door Height
- 84 in
- Door Width
- 56 in
Details
- Door Color
- EGO Cognac Oak
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
- Item
- Interior swing double door
Description
Interior Solid French Double Doors 56 x 84 inches, Ego 5012 Cognac Oak Veneer, Wood Interior Solid. Introducing the "Ego Collection" with premium natural wood doors featuring a luxurious veneer coating. Clean lines and a discreet design characterize these doors, offering a simple yet elegant aesthetic. The multi-layer finishing process includes enamels followed by matte varnishes, resulting in a smooth and almost velvety surface. The premium decorative films used are based on polypropylene, providing an outstanding imitation effect of a painted surface. These films are free from solvents and formaldehyde, making them environmentally friendly and contributing to a healthier living climate. Additionally, the high-quality material surface ensures easy cleaning and outstanding resistance against mechanical stress and chemicals. Finish - natural wood with veneer coating.Door core - solid wood (engineered wood).Thickness of the door - 1 9/16".Doors are not pre-cut for the hardware. Assembly of frames and trims required. Doors work with all swing directions. Rough opening can be calculated: door width" + 2"; door height" + 1 9/16". What's included: - 2 door slabs;- trims (2.95" wide);- frames (for wall thickness from 4" to 5");- 2 passage lever/knob;- non-mortise hinges; The "Ego Collection" offers doors that combine premium natural wood with exquisite veneer coating, providing a sophisticated touch to any interior space. These doors are designed to be both durable and visually appealing, ensuring they stand the test of time while enhancing the ambiance of your home or office. As a trusted supplier of interior doors in New York, we are committed to delivering top-quality products that exceed expectations. The "Ego Collection" is a testament to our dedication to craftsmanship and customer satisfaction. Experience the elegance and durability of our premium natural wood doors from the "Ego Collection" today!