Interior Solid French Double Doors 60 x 80 inches, ESSENTIAL 8001 Caramel Oak
- Mfr # BASIC3001DD-NATUR-60
- Zoro # G923217858
Key Features
Specifications
Details
- MFR #
- BASIC3001DD-NATUR-60
- Zoro #
- G923217858
- UPC #
- -
- Country of Origin
- Italy
- Door Color
- Caramel Oak
- Door Material
- Solid Wood with Honeycomb
- Item
- Interior swing double door
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 80 in
- Door Width
- 60 in
Description
Package Includes:
- 2 Doors;
- Trims;
- Frame;
- Hinges;
- Passage Handle;
Door made of Solid wood with honeycomb core with honeycomb and eco-veneer coating. The door is not pre-drilled for hardware and is not pre-attached to the frame. Assembly of frames and trims required. The door can be installed to swing in any direction.
Minimal rough opening can be calculated: door width + 2"; door height + 1.25".
Thickness of the door slab is 40 mm or 1 9/16".
SOLID core
Solid laminated wood with a honeycomb core, manufactured using Ciplex technology.
CIPLEX by SARTO
A high-end film layer, made in Italy, is applied over laminated wood with a honeycomb core.
NO FORMALDEHYDE
Environmentally friendly, made with the latest eco-conscious materials. We are committed to using only the safest components-because we care about the planet, the environment, and your loved ones. Sarto Doors are ideal for use in hospitals, childcare centers, and other sensitive environments.
SEALING GUM GERMAN COMPANY DEVENTER
It has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.
SOUND ATTENUATION
The door is 40mm thick, made of Solid wood with a honeycomb core, providing 30% more noise reduction compared to standard doors.
CONSTRUCTION
Door is manufactured from a single piece of wood with honeycomb and will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.