Shop SARTODOORS

Interior Solid French Double Doors Frosted Glass, Veregio 7288 Antracite, 56" x 96" (2* 28x96)

  • Mfr # VEREGIO7288DD-ANT-5696
  • Zoro # G923259827

product price: 
$
3,540.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Material
Laminate
Hardware Finish
Prefinish
Door Color
Antracite
Door Height
96 in
Door Width
56 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VEREGIO7288DD-ANT-5696
Zoro #
G923259827
UPC #
197890293572
Country of Origin
Italy
Door Material
Laminate
Hardware Finish
Prefinish
Door Color
Antracite
Item
Interior swing double door

Description

SET INCLUDES:

  • 2 Door Slabs
  • Trims;
  • Frame;
  • Butterfly Hinges;

2 Handles;
Door made of solid pine wood and SOFT-TOUCH eco-veneer coating.
Door is not pre-drilled for the hardware and not pre-attached to the frame.
Assembly of frames and trims required. Door works with all swing directions.
Minimal rough opening can be calculated: door width + 2"; door height + 1 1/2".
Thickness of the door slab is 40 mm or 1 9/16".

SOLID CORE

Solid wood core covered by eco-veneer using Soft-touch technology.

TOP QUALITY

High-end film layer that is applied on top of the eco-veneer Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials.
Company requires use of only the safest materials.
We care about our planet, the environment and you and your loved ones.
Sarto Doors are Ideal for use in hospitals and childcare centers.

SEALING GUM GERMAN COMPANY DEVENTER

It has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day.
On another side it allows you to save 35 % more heat and save up to 20% to the bill.

SOUND ATTENUATION

Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products