Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lite Slab Barn Door Panel 24x96 Grey Solid Core Modern Interior
- Mfr # QUADRO4111S-GRE-2496
- Zoro # G923291780
product price:Â
$
1,600.99
/ea
Key Features
Door Color
Matte Grey
Door Height
96 in
Door Material
Solid Core
Door Width
24 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4111S-GRE-2496
- Zoro #
- G923291780
- UPC #
- 197890103987
- Country of Origin
- Italy
- Door Color
- Matte Grey
- Door Material
- Solid Core
- Hardware Finish
- Prefinish
- Item
- Interior door slab
Description
Lite Slab Barn Door Panel 24x96 Grey Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- Interior use door slab, fully Finished Interior, without pre-cuts.,CUSTOM SIZE - Door can be trimmed on 1" on top and bottom, on 1" on left and right side as well. SET INCLUDES: Slab without holes Introducing the Modern Door Slab, a sleek and stylish option for homeowners looking to elevate their interior design. Made from high-quality wood and MDF, this Grey door slab is part of the Quadro collection and is perfect for those who appreciate contemporary aesthetics. With its minimalist design and clean lines, the Modern Door Slab is the perfect choice for those who want to create a modern and sophisticated atmosphere in their home. This door slab comes in a gorgeous Grey finish that is both elegant and versatile. Its neutral color allows it to easily blend in with any interior decor style, making it a great choice for those who like to change up their living space from time to time. Thanks to its high-quality craftsmanship, this door slab is sturdy and durable, making it a great investment for any homeowner. Its construction also ensures that it is able to provide a sound barrier, adding to its practicality. The Modern Door Slab is easy to install and comes with all the necessary hardware and a detailed instruction manual. It is also easy to maintain, requiring only occasional dusting and wiping with a damp cloth. Overall, the Modern Door Slab is a great choice for anyone looking for a modern and versatile door option. Its sleek and stylish design, combined with its durability and ease of installation, make it the perfect addition to any home. Invest in the Modern Door Slab today and transform your living space! SOLID MDF CORE Solid MDF core made by laminated MDF using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors. CONSTRUCTION Door will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.