Modern Barn Door 18 x 84 inches, Ego 5006 Marble Oak, 6.6FT Silver Rail Track Heavy Hardware Set
- Mfr # EGO5006BD-S-DMR-1884
- Zoro # G923216172
Key Features
Specifications
Details
- MFR #
- EGO5006BD-S-DMR-1884
- Zoro #
- G923216172
- UPC #
- 197890931962
- Country of Origin
- Italy
- Door Color
- EGO Marble Oak
- Item
- Interior barn door
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 84 in
- Door Width
- 18 in
Description
Introducing the "Ego Collection" from United Porte, featuring premium natural wood doors with a luxurious veneer coating. These doors boast a classic yet sophisticated design, with clean lines and a discreet aesthetic that adds elegance to any space. The multi-layer finishing process includes enamels followed by matte varnishes, resulting in a smooth, velvety surface that is both durable and visually appealing.
The premium decorative films used in these doors are made from polypropylene, providing an outstanding imitation effect of a painted surface while being free from solvents and formaldehyde, making them environmentally friendly. The high-quality material surface is easy to clean and offers excellent resistance against mechanical stress and chemicals.
These doors feature a solid wood (engineered wood) core and come with a thickness of 1 9/16". No holes for hardware are included with the doors.
What's included:
- Door slab
- Steel rail 6.6FT
- Hangers with wheels (require an extra 6" of height)
- Door stops
- Floor guide (groove for guide has to be made)
- All mounting screws
The Ego Collection is designed to enhance the beauty and functionality of your space. With its premium materials and exquisite craftsmanship, these doors are a perfect choice for those seeking a blend of luxury and durability.
Upgrade your interior with the Ego Collection from United Porte and experience the timeless elegance of premium natural wood doors with a veneer coating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.