Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modern Barn Door 24 x 80 inches, BASIC 3001 Antique Oak, 6.6FT Rail Track Heavy Hardware Set, Sol
- Mfr # BASIC3001BD-B-OANTI-24
- Zoro # G923217117
product price:Â
$
1,077.99
/ea
Key Features
Door Color
Antique Oak
Door Height
80 in
Door Material
Solid Wood with Honeycomb
Door Width
24 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BASIC3001BD-B-OANTI-24
- Zoro #
- G923217117
- UPC #
- -
- Country of Origin
- Italy
- Door Color
- Antique Oak
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
- Item
- Interior barn door
Description
Modern Barn Door 24 x 80 inches, BASIC 3001 Antique Oak, 6.6FT Rail Track Heavy Hardware Set, Sol. SET INCLUDES:Door Slab; Steel track 6.6FT; 5 x Wall Attachments & Spacers; 2 x Door Stops; 2 x Hangers ; 1 x Floor Guide; 2 x Anti-Jump pins; hardware mounting screws; Door made of solid pine wood with honeycomb and eco-veneer coating. Door is not pre-drilled for the hardware.Thickness of the door slab is 40 mm or 1 9/16". SOLID CORE Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood with honeycomb. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a single piece of wood with honeycomb and will give several generations of normal usage with minimal care.