Modern Barn Door 28 x 84 inches, Ego 5014 Marble Oak, 6.6FT Rail Track Heavy Hardware Set
- Mfr # EGO5014BD-B-DMR-2884
- Zoro # G923217179
Key Features
Specifications
Details
- MFR #
- EGO5014BD-B-DMR-2884
- Zoro #
- G923217179
- UPC #
- 197890885739
- Country of Origin
- Italy
- Door Color
- EGO Marble Oak
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
- Item
- Interior barn door
Dimensions
- Door Height
- 84 in
- Door Width
- 28 in
Description
Elevate your space with the Ego Collection's premium natural wood doors featuring a luxurious veneer coating. These doors boast a sophisticated design with clean lines and a refined aesthetic. The multi-layer finishing process includes enamels and matte varnishes, resulting in a smooth, velvety surface that exudes elegance. The premium decorative films used are crafted from polypropylene, offering an exceptional imitation effect of a painted surface. Furthermore, these films are solvent-free, formaldehyde-free, and environmentally friendly, promoting a healthier living environment.
The high-quality material surface of these doors makes cleaning effortless and ensures remarkable resistance against mechanical stress and chemicals. The door core is made of solid wood, providing durability and longevity. With a thickness of 1 9/16", these doors are substantial and add a sense of luxury to any space.
These premium natural wood doors from the Ego Collection complementing various interior styles with timeless elegance. Please note that the doors do not include pre-drilled holes for hardware, allowing for customizable installation options to suit your preferences.
What's included:
- Door slab
- Steel rail (6.6FT)
- Hangers with wheels (require an additional 6" of height)
- Door stops
- Floor guide (groove for guide needs to be made)
- All mounting screws
Experience the exquisite craftsmanship and timeless beauty of the Ego Collection's premium natural wood doors. These doors are not just functional but also add a touch of sophistication to any interior design project. Upgrade your space with doors that combine aesthetics, durability, and environmental consciousness.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.