Shop SARTODOORS

Modern Barn Door 32 x 80 inches, ESSENTIAL 8001 Caramel Oak, Solid Panel Interior Doors

  • Mfr # BASIC3001BD-S-NATUR-32
  • Zoro # G923225686

product price: 
$
1,152.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
Caramel Oak
Door Height
80 in
Door Material
Solid Wood with Honeycomb
Door Width
32 in
Hardware Finish
Prefinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BASIC3001BD-S-NATUR-32
Zoro #
G923225686
UPC #
-
Country of Origin
Italy
Door Color
Caramel Oak
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished
Item
Interior barn door

Description

Package Includes:

Door Slab; Steel track 6.6FT; 5 x Wall Attachments & Spacers; 2 x Door Stops; 2 x Hangers ; 1 x Floor Guide; 2 x Anti-Jump pins; hardware mounting screws;

Door made of Solid wood with honeycomb core with honeycomb and eco-veneer coating. Door is not pre-drilled for the hardware.
Thickness of the door slab is 40 mm or 1 9/16".

SOLID core
Solid laminated wood with a honeycomb core, manufactured using Ciplex technology.

CIPLEX by SARTO

A high-end film layer, made in Italy, is applied over laminated wood with a honeycomb core.

NO FORMALDEHYDE

Environmentally friendly, made with the latest eco-conscious materials. We are committed to using only the safest components-because we care about the planet, the environment, and your loved ones. Sarto Doors are ideal for use in hospitals, childcare centers, and other sensitive environments.

SOUND ATTENUATION

The door is 40mm thick, made of Solid wood with a honeycomb core, providing 30% more noise reduction compared to standard doors.

CONSTRUCTION

Door is manufactured from a single piece of wood with honeycomb and will give several generations of normal usage with minimal care.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products