Shop SARTODOORS

Modern Barn Door 36 x 96 inches, Ego 5012 Painted White Oak, Solid Panel Interior Doors

  • Mfr # EGO5012BD-S-PWO-3696
  • Zoro # G123221846

product price: 
$
2,018.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Door Color
EGO Painted White Oak
Door Height
96 in
Door Material
Solid Core
Door Width
36 in
Hardware Finish
Prefinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EGO5012BD-S-PWO-3696
Zoro #
G123221846
UPC #
197890896896
Country of Origin
Italy
Door Color
EGO Painted White Oak
Item
Interior barn door
Door Material
Solid Core
Hardware Finish
Prefinished

Description

Introducing the "Ego Collection" from United Porte, featuring premium natural wood doors with a luxurious veneer coating. These doors boast a classic yet sophisticated design, with clean lines and a discreet aesthetic that adds elegance to any space. The multi-layer finishing process includes enamels followed by matte varnishes, resulting in a smooth, velvety surface that is both durable and visually appealing.

The premium decorative films used in these doors are made from polypropylene, providing an outstanding imitation effect of a painted surface while being free from solvents and formaldehyde, making them environmentally friendly. The high-quality material surface is easy to clean and offers excellent resistance against mechanical stress and chemicals.

These doors feature a solid wood (engineered wood) core and come with a thickness of 1 9/16". No holes for hardware are included with the doors.

What's included:

  • Door slab
  • Steel rail 6.6FT
  • Hangers with wheels (require an extra 6" of height)
  • Door stops
  • Floor guide (groove for guide has to be made)
  • All mounting screws

The Ego Collection is designed to enhance the beauty and functionality of your space. With its premium materials and exquisite craftsmanship, these doors are a perfect choice for those seeking a blend of luxury and durability.

Upgrade your interior with the Ego Collection from United Porte and experience the timeless elegance of premium natural wood doors with a veneer coating.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products