Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modern Barn Door 42 x 80 inches, Ego 5012 Painted Grey Oak, 8FT Silver Rail Track Heavy Hardware S
Mfr # EGO5012BD-S-SEK-42
Zoro # G623237194
product price:Â
$
1,813.99
/ea
Key Features
Door Color
EGO Painted Grey Oak
Door Height
80 in
Door Material
Solid Core
Door Width
42 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EGO5012BD-S-SEK-42
- Zoro #
- G623237194
- UPC #
- 197890899613
- Country of Origin
- Italy
- Door Color
- EGO Painted Grey Oak
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
- Item
- Interior barn door
Description
Modern Barn Door 42 x 80 inches, Ego 5012 Painted Grey Oak, 8FT Silver Rail Track Heavy Hardware S. Introducing the "Ego Collection" from United Porte, featuring premium natural wood doors with a luxurious veneer coating. These doors boast a classic yet sophisticated design, with clean lines and a discreet aesthetic that adds elegance to any space. The multi-layer finishing process includes enamels followed by matte varnishes, resulting in a smooth, velvety surface that is both durable and visually appealing. The premium decorative films used in these doors are made from polypropylene, providing an outstanding imitation effect of a painted surface while being free from solvents and formaldehyde, making them environmentally friendly. The high-quality material surface is easy to clean and offers excellent resistance against mechanical stress and chemicals. These doors feature a solid wood (engineered wood) core and come with a thickness of 1 9/16". No holes for hardware are included with the doors. What's included: - Door slab - Steel rail 6.6FT - Hangers with wheels (require an extra 6" of height) - Door stops - Floor guide (groove for guide has to be made) - All mounting screws The Ego Collection is designed to enhance the beauty and functionality of your space. With its premium materials and exquisite craftsmanship, these doors are a perfect choice for those seeking a blend of luxury and durability. Upgrade your interior with the Ego Collection from United Porte and experience the timeless elegance of premium natural wood doors with a veneer coating.