Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modern Double Barn Door 60 x 84 inches, ESSENTIAL 0777 Dove Grey, 13FT Rail Track Set
- Mfr # BASIC0111DB-MAG-6084
- Zoro # G923214444
product price:Â
$
1,826.99
/ea
Key Features
Door Color
Grey
Door Material
Solid Wood with Honeycomb
Door Height
84 in
Door Width
60 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BASIC0111DB-MAG-6084
- Zoro #
- G923214444
- UPC #
- -
- Country of Origin
- Italy
- Door Color
- Grey
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
- Item
- Interior barn double door
Dimensions
- Door Height
- 84 in
- Door Width
- 60 in
Description
Modern Double Barn Door 60 x 84 inches, BASIC 0111 Dove Grey, 13FT Rail Track Set, Solid Panel In. SET INCLUDES: -2 Door Slabs; -Steel track rail 13FT; -Hangers with wheels; -Wall Attachments & Spacers; -Floor Guide; -Anti-Jump pins; -Installation Manual; -Screws for hardware; Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16".Introducing the Modern Double Barn Doors from the Basic collection - a perfect combination of modern style and rustic charm. Made from high-quality wood with honeycomb, these doors are built to last, ensuring that you get the most value for your money. The color of these doors adds a sleek, modern look that is sure to impress. The flush design adds to the doors' minimalist appearance, making them an excellent choice for any contemporary or modern interior decor. The Black Barn Hardware complements the doors' design, adding a touch of sophistication that will surely make them stand out in any room. At Interior Doors New York City, we offer a wide range of black barn hardware options, allowing you to choose the perfect fit for your doors. The Basic collection is renowned for its premium quality, and these doors are no exception. They are easy to install and maintain, and their durability means that they will last for years to come, making them a worthwhile investment for any home or office. At Interior Doors New York City, we take pride in our commitment to quality and customer satisfaction. We offer a wide range of interior doors, all of which are made from the finest materials and crafted with the utmost care and attention to detail. Shop with us today and experience the difference in quality and service. SOLID CORE Solid wood with honeycomb core made by laminated wood with honeycomb using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood with honeycomb. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick Solid wood with honeycomb construction yields 30% noise reduction over standard doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.