Modern Double Barn Door 64 x 80 inches, Ego 5005 Cognac Oak, 13FT Silver Rail Track Set
- Mfr # EGO5005DB-S-DKO-64
- Zoro # G923218381
Key Features
Specifications
Details
- MFR #
- EGO5005DB-S-DKO-64
- Zoro #
- G923218381
- UPC #
- 197890938152
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Color
- EGO Cognac Oak
- Door Material
- Solid Wood with Honeycomb
- Item
- Interior barn double door
Dimensions
- Door Height
- 80 in
- Door Width
- 64 in
Description
Introducing the Ego Collection, featuring premium natural wood with honeycomb doors with a luxurious veneer coating. These doors are crafted with exquisite attention to detail, showcasing clean lines and a discreet design that adds sophistication to any space. The multi-layer finishing process includes enamels followed by matte varnishes, resulting in a smooth and velvety surface. The premium decorative films used in these doors are made from polypropylene, offering an outstanding imitation effect of a painted surface while being free from solvents and formaldehyde, making them environmentally friendly and contributing to a healthier living climate. The high-quality material surface is easy to clean and provides exceptional resistance against mechanical stress and chemicals.
Finish - premium natural wood veneer coating.
Door core - Solid wood with honeycomb (engineered wood).
Thickness of the door - 1 9/16".
Doors have NO holes for the hardware.
What's included:
- 2 door slabs;
- Steel rails 13FT total;
- 4 hangers with wheels (require extra 6" of the height);
- 4 door stops;
- 2 floor guides (groove for guide has to be made);
- all mounting screws;
The Ego Collection presents a fusion of premium materials and exquisite craftsmanship, resulting in doors that are not only visually stunning but also durable and long-lasting. The elegant premium natural wood veneer coating adds a touch of luxury to any interior, while the solid wood core ensures stability and strength.
Designed to save space and enhance functionality, these doors are ideal for modern living spaces. The inclusion of stainless steel barn hardware complements the sleek design, offering a perfect blend of style and practicality.
As a leading door supplier in NY, we are committed to delivering top-quality products that exceed expectations. The Ego Collection embodies our dedication to craftsmanship, design excellence, and customer satisfaction. Elevate your space with the Ego Collection and experience the epitome of style and functionality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.