Modern Double Barn Door 72 x 80 inches, Ego 5011 Marble Oak, 13FT Rail Track Set
- Mfr # EGO5011DB-DMR-72
- Zoro # G923215953
Key Features
Specifications
Details
- MFR #
- EGO5011DB-DMR-72
- Zoro #
- G923215953
- UPC #
- 197890908155
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Color
- EGO Marble Oak
- Door Material
- Solid Core
- Item
- Interior barn double door
Dimensions
- Door Height
- 80 in
Description
Introducing the Ego Collection: Premium Natural Wood Doors with Veneer Coating
The Ego Collection offers a sophisticated blend of premium natural wood and veneer coating, creating doors that exude elegance and durability. Crafted with meticulous attention to detail, these doors feature clean lines and a discreet design, perfect for enhancing any interior space.
The multi-layer finishing process includes enamels followed by matt varnishes, resulting in a smooth, almost velvety surface. Premium decorative films based on polypropylene create an outstanding imitation effect of a painted surface while being free from solvents and formaldehyde, ensuring environmental friendliness and a healthier living climate.
Key Features:
- Finish: Premium natural wood with veneer coating
- Door Core: Solid wood (engineered wood)
- Thickness of the Door: 1 1/2 inches
- Hardware: Doors have NO holes for hardware
What's Included:
- 2 door slabs
- Steel rails totaling 13 feet
- 4 hangers with wheels (requires extra 6 inches of height)
- 4 door stops
- 2 floor guides (groove for guide has to be made)
- All mounting screws
The Ego Collection stands out for its exceptional material quality, easy maintenance, and resistance against mechanical stress and chemicals. These doors are designed to elevate the style and functionality of any space, making them a premium choice for discerning customers.
Contact us today to experience the timeless elegance and durability of the Ego Collection's premium natural wood doors with veneer coating.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.