Shop SARTODOORS

Modern Double Barn Door 72 x 84 inches, Ego 5005 Natural Oak, 13FT Rail Track Set

  • Mfr # EGO5005DB-SNA-7284
  • Zoro # G223231769

product price: 
$
2,491.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Prefinished
Door Height
84 in
Door Color
EGO Natural Oak
Door Material
Solid Wood with Honeycomb
Door Width
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EGO5005DB-SNA-7284
Zoro #
G223231769
UPC #
197890943392
Country of Origin
Italy
Hardware Finish
Prefinished
Door Color
EGO Natural Oak
Door Material
Solid Wood with Honeycomb
Item
Interior barn double door

Description

Introducing the Ego Collection: Premium Natural Wood with honeycomb Doors with Veneer Coating

The Ego Collection offers a sophisticated blend of premium natural wood with honeycomb and veneer coating, creating doors that exude elegance and durability. Crafted with meticulous attention to detail, these doors feature clean lines and a discreet design, perfect for enhancing any interior space.

The multi-layer finishing process includes enamels followed by matt varnishes, resulting in a smooth, almost velvety surface. Premium decorative films based on polypropylene create an outstanding imitation effect of a painted surface while being free from solvents and formaldehyde, ensuring environmental friendliness and a healthier living climate.

Key Features:

  • Finish: Premium natural wood with veneer coating
  • Door Core: Solid wood with honeycomb (engineered wood)
  • Thickness of the Door: 1 1/2 inches
  • Hardware: Doors have NO holes for hardware

What's Included:

  • 2 door slabs
  • Steel rails totaling 13 feet
  • 4 hangers with wheels (requires extra 6 inches of height)
  • 4 door stops
  • 2 floor guides (groove for guide has to be made)
  • All mounting screws

The Ego Collection stands out for its exceptional material quality, easy maintenance, and resistance against mechanical stress and chemicals. These doors are designed to elevate the style and functionality of any space, making them a premium choice for discerning customers.

Contact us today to experience the timeless elegance and durability of the Ego Collection's premium natural wood doors with veneer coating.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products