Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modern Double Pocket Doors, Planum 0010 Vertical Natural Veneer, 60" x 96" (2* 30x96)
- Mfr # PLANUM0010DP-VSH-6096
- Zoro # G923276152
product price:Â
$
3,250.99
/ea
Key Features
Door Height
96 in
Door Color
Vertical Natural Veneer
Door Width
60 in
Door Material
Solid Wood with Honeycomb
Door Thickness
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0010DP-VSH-6096
- Zoro #
- G923276152
- UPC #
- 197890083111
- Country of Origin
- Italy
- Door Color
- Vertical Natural Veneer
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 96 in
- Door Width
- 60 in
- Door Thickness
- 1.6 in
Description
Modern Double Pocket Doors, Planum 0010 Vertical Natural Veneer, Kit Trims Rail Hardware, Solid Wood Interior Bedroom Sliding Closet Sturdy Door-60" x 96" (2* 30x96). Key Features: -- SET INCLUDES- 2 doors slabs, trims, pocket hardware, door hangers, steel tracks, floor guides, stops, round pocket pulls, screws. Pocket hardware is included. Floor guide groove must be drilled. Door comes without pre-drilled holes.Recommended opening: 145" x 100 1/2" inches., -- CUSTOM SIZE - Door can be trimmed on 2" on top and bottom, on 2" on left and right side as well. Pocket hardware for 2x6 wall can be provided per request
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.