Modern Double Pocket Doors, Planum 0011 Matte Grey, Kit Trims Rail Hardware, 56" x 84" (2* 28x84)
- Mfr # PLANUM0011DP-GRE-5684
- Zoro # G923239669
Key Features
Specifications
Details
- MFR #
- PLANUM0011DP-GRE-5684
- Zoro #
- G923239669
- UPC #
- 197890538468
- Country of Origin
- Italy
- Door Color
- Matte Grey
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 84 in
- Door Thickness
- 1.6 in
- Door Width
- 56 in
Description
SET INCLUDES:
- 2 Door Slabs
- Trims
- Frames
- Tracks
- Pulls
Door made of solid Wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16".
Introducing the "Modern Double Pocket Doors" from the Planum collection, a stunning combination of contemporary design and sleek aesthetics. Crafted from solid wood in a chic Grey color, these doors elevate the style of any space.
With their flush door design, the Modern Double Pocket Doors offer a seamless and modern look, effortlessly enhancing the ambiance of any room. Their sleek and elegant appearance adds a touch of sophistication to your interior.
Conveniently located in New York, our showroom showcases the exquisite Modern Double Pocket Doors. Step inside to experience the impeccable craftsmanship firsthand. These doors are meticulously crafted with attention to detail, ensuring both quality and durability.
Made from solid wood, the Modern Double Pocket Doors provide strength and stability while exuding a contemporary charm with their Grey color. They offer a perfect balance of functionality and aesthetics.
Whether you're an interior designer, contractor, or homeowner, the Modern Double Pocket Doors from the Planum collection are an ideal choice for those seeking modern elegance and functionality. Visit our New York showroom or explore our website to discover the allure of the Modern Double Pocket Doors today.
SOLID Wood CORE
Solid Wood core made by laminated Wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated Wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.