Modern Double Pocket Doors, Planum 0011 Natural Veneer, 56" x 96" (2* 28x96)
- Mfr # PLANUM0011DP-SHP-5696
- Zoro # G923250114
Key Features
Specifications
Details
- MFR #
- PLANUM0011DP-SHP-5696
- Zoro #
- G923250114
- UPC #
- 197890617064
- Country of Origin
- Italy
- Door Color
- Natural Veneer
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 96 in
- Door Thickness
- 1.6 in
- Door Width
- 56 in
Description
SET INCLUDES:
- 2 Door Slabs
- Trims
- Frames
- Tracks
- Pulls
Door made of solid Wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16".
Introducing the "Modern Double Pocket Doors" from the Planum collection, a harmonious blend of contemporary design and natural elegance. Crafted from Solid wood with a stunning Veneer color, these doors bring sophistication and style to any interior space.
With their flush door design, the Modern Double Pocket Doors create a seamless and modern look that enhances the aesthetic appeal of your home. The Veneer color adds a touch of warmth and natural beauty to your living environment.
Our New York showroom proudly showcases the exquisite Modern Double Pocket Doors. Step inside to experience the impeccable craftsmanship and attention to detail that goes into each door. These doors are built to impress, combining durability with exceptional style.
Made from solid wood, the Modern Double Pocket Doors in Veneer color exude timeless elegance. They are the perfect choice for those seeking a contemporary aesthetic with a touch of natural beauty.
Whether you're an interior designer, contractor, or homeowner, the Modern Double Pocket Doors from the Planum collection are an ideal choice. Visit our New York showroom or explore our website to discover the allure of the Modern Double Pocket Doors today.
SOLID Wood CORE
Solid Wood core made by laminated Wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated Wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.