Modern Double Pocket Doors, Planum 0012 Oak, Kit Trims Rail Hardware, 48" x 80" (2* 24x80)
- Mfr # PLANUM0012DP-DUB-48
- Zoro # G923234312
Key Features
Specifications
Details
- MFR #
- PLANUM0012DP-DUB-48
- Zoro #
- G923234312
- UPC #
- 197890549266
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Color
- Oak
- Door Material
- Solid Wood with Honeycomb
Dimensions
- Door Width
- 48 in
- Door Height
- 80 in
- Door Thickness
- 1.6 in
Description
SET INCLUDES:
- 2 Door Slabs
- Trims
- Frames
- Tracks
- Pulls
Door made of solid Wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16".
Introducing the "Modern Double Pocket Doors" from the Planum collection, a perfect blend of contemporary style and timeless beauty. Crafted from solid wood in a rich Oak color, these doors add warmth and sophistication to any interior space.
Featuring a sleek and flush door design, the Modern Double Pocket Doors create a seamless look that enhances the aesthetic appeal of your home. Their clean lines and elegant finish make them a stunning focal point in any room.
Conveniently located in our New York showroom, we proudly present the exquisite Modern Double Pocket Doors. Step inside to witness the impeccable craftsmanship and attention to detail that goes into each door. These doors are built to last, combining durability with exceptional style.
Made from solid wood, the Modern Double Pocket Doors in Oak color exude natural beauty and charm. They bring a touch of elegance to your living space, while their functionality provides privacy and convenience.
Whether you're an interior designer, contractor, or homeowner, the Modern Double Pocket Doors from the Planum collection are an ideal choice. Visit our New York showroom or explore our website to experience the allure of the Modern Double Pocket Doors today.
SOLID Wood CORE
Solid Wood core made by laminated Wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated Wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.