Modern Double Pocket Doors, Planum 0017 Walnut, Kit Trims Rail Hardware, 64" x 96" (2* 32x96)
- Mfr # PLANUM0017DP-WLN-6496
- Zoro # G923241860
Key Features
Specifications
Details
- MFR #
- PLANUM0017DP-WLN-6496
- Zoro #
- G923241860
- UPC #
- 197890608994
- Country of Origin
- Italy
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
- Door Color
- Walnut
Dimensions
- Door Height
- 96 in
- Door Width
- 64 in
- Door Thickness
- 1.6 in
Description
SET INCLUDES:
- 2 Door Slabs
- Trims
- Frames
- Tracks
- Pulls
Door made of solid Wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16".
Introducing the "Modern Double Pocket Doors" from the Planum collection, a stunning combination of modern design and natural beauty. Crafted from solid wood in a rich Walnut color, these doors add warmth and sophistication to any space.
The Flush Door design creates a seamless and contemporary look, while the Walnut color enhances the door's elegance and complements various interior styles. Our showroom in New York showcases these exceptional doors, allowing you to see their craftsmanship up close.
The Modern Double Pocket Doors are crafted from high-quality solid wood, ensuring durability and longevity. With their sleek design and rich Walnut color, they make a striking statement in any room.
Whether you're an interior designer or homeowner, the Modern Double Pocket Doors from the Planum collection are a perfect choice. Visit our New York showroom or explore our website to experience the beauty and functionality of these exquisite doors.
SOLID Wood CORE
Solid Wood core made by laminated Wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated Wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.