Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modern Double Pocket Doors, Planum 0020 Grey Oak, Kit Trims Rail Hardware, 84" x 96" (2* 42x96)
- Mfr # PLANUM0020DP-SD-8496
- Zoro # G923272222
product price:Â
$
4,013.99
/ea
Key Features
Door Color
Grey Oak
Door Height
96 in
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished
Door Thickness
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0020DP-SD-8496
- Zoro #
- G923272222
- UPC #
- 197890393999
- Country of Origin
- Italy
- Door Color
- Grey Oak
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 96 in
- Door Thickness
- 1.6 in
- Door Width
- 84 in
Description
Modern Double Pocket Doors, Planum 0020 Grey Oak, Kit Trims Rail Hardware, Solid Wood Interior Bedroom Sliding Closet Sturdy Door-84" x 96" (2* 42x96). SET INCLUDES: 2 Door Slabs Trims Frames Tracks Pulls Door made of Solid wood with honeycomb and eco-veneer coating Key Features: SET INCLUDES- 2 doors slabs, trims, pocket frames, door hangers, steel tracks, floor guides, stops, round pocket pulls, screws. All hardware included with the door. Door can swings when sliding since top and bottom of the door has no wood part - only glass. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Pocket hardware for 2x6 wall can be provided per request Details: SET INCLUDES: 2 Door Slabs Trims Frames Tracks Pulls Door made of Solid wood with honeycomb and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint.The Modern Double Pocket Doors by Planum are a premium interior door solution that combines modern design with superior craftsmanship. Made with a solid core wooden construction and finished in a rich Grey Oak color, these doors add warmth and character to any space. Part of the Planum collection by Doors Brooklyn NY, these doors feature a flush design with aluminum strips inserted, creating a unique and contemporary look that is perfect for modern interiors. The Modern Double Pocket Doors are an excellent space-saving solution for any room. The doors slide effortlessly into a pocket in the wall when not in use, creating a completely hidden door. This makes it perfect for small spaces where every inch counts. The solid core construction of the doors ensures excellent sound insulation, making them an ideal choice for bedrooms, home offices, or any other space where privacy is important. The doors are also built to last, ensuring that they will stand the test of time. Doors Brooklyn NY offers a variety of customization options for the Modern Double Pocket Doors, including different sizes, finishes, and handle styles. This allows you to create doors that perfectly complement your space and reflect your personal style. In summary, the Modern Double Pocket Doors by Planum are a top-of-the-line interior door solution that offers both style and function. Their solid construction, modern design, and c
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.