Modern Double Pocket Doors, Planum 0888 Painted White with Frosted Glass, 60" x 96" (2* 30x96)
- Mfr # PLANUM0888DP-BEM-6096
- Zoro # G109168332
Key Features
Specifications
Details
- MFR #
- PLANUM0888DP-BEM-6096
- Zoro #
- G109168332
- UPC #
- 701466159172
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- Solid Core
- Door Color
- Painted White
- Item
- Interior pocket double door
Dimensions
- Size
- 60" x 96" ( 2* 30x96)
- Door Width
- 60 in
- Door Height
- 96 in
Description
SET INCLUDES:
2 Door Slabs
Trims
Frames
Tracks
Pulls
Door made of solid Wood and painted white. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16".
Introducing the latest addition to our Planum collection, the Modern Double Pocket Doors with Frosted Glass frame inserts! Made from high-quality solid core wood and painted in a clean white color, these doors provide a modern and elegant touch to any interior design style.
The Frosted Glass frame inserts provide a unique and sophisticated look to the doors, while also adding an element of privacy. The doors are designed to slide effortlessly into the wall, creating a seamless and space-saving feature.
Installation of the Modern Double Pocket Doors is made easy with our
step-by-step instructions and included hardware. Our attention to detail and quality craftsmanship ensure that the doors will remain in perfect condition even after years of use.
These double pocket doors not only offer a stunning design but also provide functionality as they can be used to separate larger rooms or as a decorative feature in your home. Upgrade your space with the Modern Double Pocket Doors with Frosted Glass frame inserts and experience the perfect balance of style and functionality.
These doors are a must-have for those who appreciate contemporary design and seek the best value for their investment. Trust us, you won't be disappointed with this elegant and practical addition to your home.
SOLID Wood CORE
Solid Wood core made by laminated wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door will give several generations of normal usage with minimal care.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.