Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modern Solid Hidden Door with Handle, Planum 0010 Primed with Silver Hidden Frame 24" x 108" Left-h
- Mfr # PLANUM0010HF-PR-24x108-LH-I
- Zoro # G923268584
product price:Â
$
3,190.99
/ea
Key Features
Door Height
108 in
Door Color
Primed
Door Width
24 in
Door Material
Solid Wood with Honeycomb
Door Thickness
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0010HF-PR-24x108-LH-I
- Zoro #
- G923268584
- UPC #
- 199171019123
- Country of Origin
- Italy
- Door Color
- Primed
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
Description
Modern Solid Hidden Door with Handle, Planum 0010 Primed with Silver Hidden Frame 24" x 108" Left-hand Inswing Silver Frame, Concealed Hinges Lock Handle, Modern Wardrobe Wood Frameless Doors. SET INCLUDES: -Door Slab -Silver Hidden Frame -Concealed hinge -Magnetic lock latch -Handle Door made of solid pine wood with honeycomb Key Features: SET INCLUDES- Interior use primed door with silver edge, hidden aluminum frame, sealant, concealed hinges, magnetic lock, handle, screws. Door is pre-drilled for the hardware. Recommended opening is 28 1/4x83 3/16" inches.,CUSTOM DESIGN- Invisible doors can add a touch of mystery and intrigue to any room. They can also be used to create a more minimalist and streamlined look. Details: SET INCLUDES: -Door Slab -Silver Hidden Frame -Concealed hinge -Magnetic lock latch -Handle Door made of solid pine wood with honeycomb.Door is primed can be painted! Introducing the extraordinary "Hidden Door" from our exclusive Planum collection. Crafted with meticulous attention to detail, this remarkable product combines the timeless elegance of pine wood with the innovative construction of honeycomb, resulting in a prime offering for those seeking both style and functionality in their home design. The Hidden Door arrives primed and ready for your personal touch, allowing you to paint it in any color of your choice. With this customizable feature, you have the freedom to effortlessly match the door to your existing decor or make a bold statement by selecting a contrasting hue. Whether you prefer earthy tones to create a warm ambiance or vibrant shades to infuse energy into your space, the Hidden Door will flawlessly adapt to your unique aesthetic vision. One of the most remarkable features of the Hidden Door is its concealed Concealed Hinges, offering a sleek and seamless appearance. The absence of visible Concealed Hinges adds a touch of sophistication to the door, creating an uninterrupted visual appeal that enhances the overall elegance of your interior design. Designed with versatility in mind, the Hidden Door can be configured to suit your specific needs. Choose between a left-hand or right-hand orientation to ensure a smooth and intuitive user experience. Additionally, you can opt for either an inswing or outswing configuration, adapting the door to your spatial requirements and personal preference. The Hidden Door features a hidden frame, available in either a striking black or sleek silver color. This subtle yet impa
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.