Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modern Wood Interior Door with Hardware, Planum 0014 Natural Veneer, 30" x 80"
- Mfr # PLANUM0014ID-SHP-30
- Zoro # G923236378
product price:Â
$
1,972.99
/ea
Key Features
Door Height
80 in
Door Width
30 in
Door Color
Natural Veneer
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0014ID-SHP-30
- Zoro #
- G923236378
- UPC #
- 197890622938
- Country of Origin
- Italy
- Door Color
- Natural Veneer
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 80 in
- Door Width
- 30 in
- Door Thickness
- 1.6 in
Description
Modern Wood Interior Door with Hardware, Planum 0014 Natural Veneer and Aluminum Strips, Single Panel Frame Trims, Bathroom Bedroom Sturdy Doors-30" x 80". SET INCLUDES: Door Slab, thickness 1 9/16" Trims Frame Hinges Passage Handle Door made of solid pine Wood with honecomb and eco-veneer coating Key Features: SET INCLUDES- brown door slab, trims 2.95 in wide, frames (for wall up to 5 1/2), non-mortise hinges, passage Satin Nickel square door handle/knob.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Many styles of lever/knob can be provided per request Details: SET INCLUDES: Door Slab, thickness 1 9/16" Trims Frame Hinges Passage Handle Door made of solid pine Wood with honecomb and eco-veneer coating. It is not recommended to paint.Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Introducing the "Modern Single Interior Door" from the Planum collection, a perfect fusion of contemporary design and natural beauty. Crafted from Solid wood with a stunning veneer finish, this door exudes elegance and adds a touch of sophistication to any interior space. The Modern Single Interior Door features a flush door design, creating a seamless and sleek appearance that complements modern aesthetics. With various hinge options available, this door can be customized to suit your specific needs and design preferences. Conveniently located in New York, our showroom proudly showcases this exquisite interior door. Step inside to experience the impeccable craftsmanship of the Modern Single Interior Door. With its clean lines, flawless finish, and captivating design, it is sure to inspire your architectural vision. Built with impeccable quality, this interior door offers exceptional durability and functionality. The solid wood construction with a veneer finish provides a natural look and feel, adding warmth and character to your space. The single door design creates a modern and minimalist entrance. Whether you're an interior designer, contractor, or homeowner, the Modern Single Interior Door from the Planum collection is the perfect choice for those seeking a harmonious blend of modern design and natural beauty. With its veneer color, flush door design, and various hinge options, it effortlessly enhances any interior setting. SOLID CORE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.