Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Modern Wood Interior Door with Hardware, Planum 0016 Concrete, Single Panel Frame Trims, 42" x 80"
- Mfr # PLANUM0016ID-BTN-42
- Zoro # G923237580
product price:Â
$
1,871.99
/ea
Key Features
Door Color
White
Door Height
80 in
Door Material
Solid Wood with Honeycomb
Hardware Finish
Prefinished
Door Thickness
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0016ID-BTN-42
- Zoro #
- G923237580
- UPC #
- 197890601346
- Country of Origin
- Italy
- Door Color
- White
- Door Material
- Solid Wood with Honeycomb
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 80 in
- Door Thickness
- 1.6 in
- Door Width
- 42 in
Description
Modern Wood Interior Door with Hardware, Planum 0016 Concrete and Aluminum Strips, Single Panel Frame Trims, Bathroom Bedroom Sturdy Doors-42" x 80". SET INCLUDES: Door Slab, thickness 1 9/16" Trims Frame Hinges Passage Handle Door made of solid pine Wood with honecomb and eco-veneer coating Key Features: SET INCLUDES- gray door slab, trims 2.95 in wide, frames (for wall up to 5 1/2), non-mortise hinges, passage Satin Nickel square door handle/knob.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. Many styles of lever/knob can be provided per request Details: SET INCLUDES: Door Slab, thickness 1 9/16" Trims Frame Hinges Passage Handle Door made of solid pine Wood with honecomb and eco-veneer coating. It is not recommended to paint.Door is not pre-drilled for the hardware and not pre-attached to the frame. Assembly of frames and trims required. Door works with all swing directions. Introducing the "Modern Single Interior Door" from the Planum collection, a stunning embodiment of contemporary design and versatility. Crafted from solid wood in a sleek Grey color, this door effortlessly adds a touch of modern elegance to any interior space. The Modern Single Interior Door features a flush door design, creating a seamless and sleek appearance that complements modern aesthetics. With various hinge options available, this door can be customized to suit your specific needs and design preferences. Conveniently located in New York, our showroom proudly showcases this exquisite interior door. Step inside to experience the impeccable craftsmanship of the Modern Single Interior Door. With its clean lines, flawless finish, and captivating design, it is sure to inspire your architectural vision. Built with exceptional quality, this interior door offers durability and functionality. The solid wood construction ensures strength and longevity, making it a reliable choice. The single door design adds a modern touch to your space, creating a focal point that complements your interior style. Whether you're an interior designer, contractor, or homeowner, the Modern Single Interior Door from the Planum collection is perfect for those seeking a seamless blend of modern design and versatility. With its Grey color, flush door design, and various hinge options, it effortlessly enhances any interior setting. SOLID CORE Solid Wood core mad
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.