Panel Lite Pocket Door 32 x 96 with Frames, Quadro 4113 Matte Black with Frosted Opaque Glass
- Mfr # QUADRO4113PD-BLK-3296
- Zoro # G709167940
Key Features
Specifications
Details
- MFR #
- QUADRO4113PD-BLK-3296
- Zoro #
- G709167940
- UPC #
- 701466138788
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- Solid Core
- Door Color
- Matte Black
- Item
- Interior pocket door
Dimensions
- Size
- 32" x 96"
- Door Width
- 1.6
- Door Height
- 96 in
Description
SET INCLUDES:
Door Slab
Trims
Pocket Hardware
Track
Hangers
Pulls
Door made of solid MDF and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware.
Thickness of the door slab is 40 mm or 1 9/16".
Introducing the Modern Single Pocket Door from the Quadro collection, a perfect choice for those looking to add a touch of modern elegance to their home or office. Made from high-quality wood and MDF, this pocket door is finished with a stylish matte black color that complements any interior decor.
The door features unique frosted glass strips that are inserted into the wood, adding an extra layer of design interest to the already impressive piece. These glass strips let natural light through while still maintaining privacy, making them an ideal choice for bedrooms, bathrooms, or any other area where privacy is desired.
This pocket door is perfect for those looking to maximize their living space without sacrificing style or functionality. The door slides smoothly into the wall, creating a seamless look that enhances the overall design of your space.
Whether you're renovating your home or updating your office space, the Modern Single Pocket Door from the Quadro collection is the perfect choice. With its sleek design, unique glass inserts, and high-quality construction, this pocket door is sure to impress. Order yours today and experience the beauty and functionality of this modern pocket door.
SOLID MDF CORE
Solid MDF core made by laminated MDF using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated MDF Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid MDF construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door will give several generations of normal usage with minimal care.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.