Zoro Homepage

Pocket Interior Door, 18" x 84", Gray

  • Mfr # PLANUM2102ID-MEYA-32

  • Zoro # G701214574


product price: $687.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Door Type
Pocket
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLANUM2102ID-MEYA-32
Zoro #
G701214574
UPC #
716814307180
Country of Origin
Italy

Dimensions

Size
18" x 84"

Details

Door Type
Pocket
Color
Gray
Item
Interior Door

Description

SartoDoors - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Glass is 1/4" thick, tempered glass Door is not pre-cut for the hardware. Assembly of frames and trims required. Door works with all swing directions. Rough opening can be calculated: “door width” + 2 1/2”; “door height” + 2”. Set includes: - door slab; - trims (2.95” wide); - frames (for wall thickness from 4” to 5 1/2”); - passage lever/knob; - non-mortise hinges; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with frame, hung door, european door with molding, bedroom door.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.