Zoro Homepage

Pocket Interior Door, 36" x 80", White

  • Mfr # PLANUM10BD-WSNP-2884

  • Zoro # G701214376


product price: $609.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Door Type
Pocket
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLANUM10BD-WSNP-2884
Zoro #
G701214376
UPC #
9145546657569
Country of Origin
Italy

Dimensions

Size
36" x 80"

Details

Door Type
Pocket
Color
White
Item
Interior Door

Description

Planum - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening.
Finish - eco-veneer CIPLEX (Italy).
Door has a solid core (pine wood). Thickness of the door - 1 3/5"
Doors are not pre-drilled for the hardware.
Set includes: - slab; - steel track 6.6FT with predrilled holes; - hangers; - door stops; - floor guide; - all mounting screws;
NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.