Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slab Barn Door Panel 18 x 80in, Planum 0660 Painted White W/ Frosted Glass, Pocket Closet Sliding
- Mfr # PLANUM0660S-BEM-18
- Zoro # G209168041
product price:Â
$
1,014.99
/ea
Key Features
Size
18" x 80"
Hardware Finish
Prefinished
Door Material
Solid Wood with Honeycomb
Door Color
White
Door Width
1.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLANUM0660S-BEM-18
- Zoro #
- G209168041
- UPC #
- 701466157814
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Material
- Solid Wood with Honeycomb
- Door Color
- White
Description
SET INCLUDES:Slab without cutsDoor made of solid Wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 1 9/16in.Introducing the latest addition to our Planum collection, the Modern Door Slab! Made from high-quality solid core wood, this door slab offers exceptional durability and strength that will last for years to come. The painted white color provides a sleek and modern touch, making it a perfect fit for any interior design style.The Modern Door Slab features a vertical frosted glass panel that not only adds a touch of sophistication but also provides a sense of privacy to the room. The slab is designed to be used with a compatible door frame, allowing for easy installation in any home.The door slab is not only aesthetically pleasing but also functional. It offers an excellent space-saving solution while creating a statement piece in any room. The slab is perfect for use as a decorative feature or for separating rooms.Upgrade your home with the Modern Door Slab and experience the perfect balance of style and functionality. This slab is a must-have for those who appreciate contemporary design and seek the best value for their investment. Trust us, you won't be disappointed with this elegant and practical addition to your home.SOLID Wood CORESolid Wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.CONSTRUCTION
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.