Slab Barn Door Panel 18 x 84in, Matte Black W/ Frosted Glass, Pocket Closet Sliding

  • Mfr # SETE6933S-BLK-1884

  • Zoro # G109169988


product price:  $1,061.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Hardware Finish
Prefinished
Door Material
MDF
Door Color
Matte Black
Door Width
1.6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SETE6933S-BLK-1884
Zoro #
G109169988
UPC #
701466142645
Country of Origin
Italy

Dimensions

Size
18" x 84"
Door Width
1.6

Details

Hardware Finish
Prefinished
Door Material
MDF
Door Color
Matte Black

Description

An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative firms are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium firms are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and has outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF engineered wood.Thickness of the door - 1 1/2in. Thickness of the glass - 1/4in, 3 lites of Frosted Glass. Doors are Not Pre-drilled. What included: - door slab without pre-cutsIntroducing the Modern Door Slab from the SETE collection, a sleek and stylish addition to any contemporary living space. Made from high-quality wood and MDF, this door slab comes in a bold and striking Matte Black color and features 3 frosted glass panels that add a touch of elegance and sophistication.The Modern Door Slab is perfect for those who appreciate modern aesthetics. The frosted glass panels allow natural light to flow through, creating a bright and open atmosphere in any room. They also add a level of privacy, making them ideal for those who want to create a more intimate space without the need for traditional swinging doors.This door slab is easy to install and comes with all necessary hardware and a detailed instruction manual. It can be paired with a variety of door frames, making it a versatile choice for any home.The Modern Door Slab from the SETE collection is not only visually stunning, but also provides a practical solution for any living space. It is perfect for those who want to save space, as it does not swing open like traditional doors.Overall, the Modern Door Slab from the SETE collection is a must-have for anyone looking to add a touch of modern elegance to their home decor. Its sleek design, practicality, and ease of installation make it the perfect choice for those looking to transform their living spaces into sophisticated and stylish oases. Invest in the Modern Door Slab today and take your home decor to the next level!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products