Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slab Barn Door Panel 18 x 96in, Quadro 4111 Matte Black, Pocket Closet Sliding
Mfr # QUADRO4111S-BLK-1896
Zoro # G109171080
product price:Â
$
1,230.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
Solid Core
Door Width
18 in
Door Height
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4111S-BLK-1896
- Zoro #
- G109171080
- UPC #
- 701466140755
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- Solid Core
- Door Color
- Black Matte
- Item
- Interior door slab
Description
SET INCLUDES:Slab without cutsIntroducing the Modern Door Slab, a sleek and stylish option for homeowners looking to elevate their interior design. Made from high-quality wood and MDF, this matte black door slab is part of the Quadro collection and is perfect for those who appreciate contemporary aesthetics.With its minimalist design and clean lines, the Modern Door Slab is the perfect choice for those who want to create a modern and sophisticated atmosphere in their home.This door slab comes in a gorgeous matte black finish that is both elegant and versatile. Its neutral color allows it to easily blend in with any interior decor style, making it a great choice for those who like to change up their living space from time to time.Thanks to its high-quality craftsmanship, this door slab is sturdy and durable, making it a great investment for any homeowner. Its construction also ensures that it is able to provide a sound barrier, adding to its practicality.The Modern Door Slab is easy to install and comes with all the necessary hardware and a detailed instruction manual. It is also easy to maintain, requiring only occasional dusting and wiping with a damp cloth.Overall, the Modern Door Slab is a great choice for anyone looking for a modern and versatile door option. Its sleek and stylish design, combined with its durability and ease of installation, make it the perfect addition to any home. Invest in the Modern Door Slab today and transform your living space!solid wood COREsolid wood core made by laminated MDF using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated MDF.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.