Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slab Barn Door Panel 24 x 80in, Cognac Oak W/ Frosted Glass, Pocket Closet Sliding
- Mfr # QUADRO4445S-AKA-24
- Zoro # G109168271
product price:Â
$
939.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
MDF
Door Color
Cognac Oak
Door Width
24 in
Door Height
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4445S-AKA-24
- Zoro #
- G109168271
- UPC #
- 701466150247
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Cognac Oak
- Item
- Interior door slab
Description
SET INCLUDES:Slab without cutsDoor made of solid wood and eco-veneer coating. It is not recommended to paint. Door is not pre-drilled for the hardware. Thickness of the door slab is 1 9/16in.Introducing the latest addition to our Quadro collection, the Modern Door Slab! Made from high-quality wood and MDF, this door slab offers durability and strength that will last for years to come. The Cognac Oak color provides a warm and inviting touch, making it a perfect fit for any interior design style.The Modern Door Slab features frosted glass strips that not only add a touch of modernity but also provide a sense of privacy to the room. This door slab offers a contemporary twist to the traditional door design and is perfect for those who are looking for a modern and stylish option.Installation of the Modern Door Slab is a breeze with our easy-to-follow instructions and included hardware. Our attention to detail and quality craftsmanship ensures that the door slab will remain in perfect condition even after years of use.The door slab is not only aesthetically pleasing but also functional. It can be used in a variety of settings, from entryways to interior doors, and is available in various sizes to fit any room or storage space.Upgrade your home with the Modern Door Slab and experience the perfect balance of style and functionality. This door slab is a must-have for those who appreciate contemporary design and seek the best value for their investment. Trust us, you won't be disappointed with this elegant and practical addition to your home.solid wood COREsolid wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.