Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slab Barn Door Panel 24 x 80in, Matte Black Frosted Glass, Pocket Closet Sliding
- Mfr # QUADRO4113S-BLK-24
- Zoro # G109168226
product price:Â
$
998.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
Solid Core
Door Width
1.6
Door Height
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4113S-BLK-24
- Zoro #
- G109168226
- UPC #
- 701466138865
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- Solid Core
- Door Color
- Matte Black
- Item
- Interior door slab
Description
SET INCLUDES:-Slab without cutsDoor made of solid wood and eco-veneer coating. Door is not pre-drilled for the hardware.Thickness of the door slab is 1 9/16in.Introducing the Modern Door Slab from the Quadro collection, the perfect choice for those looking to update their home or office with a sleek and modern design. Made from high-quality wood and MDF, this door slab is finished with a stylish matte black color that adds a touch of sophistication to any space.The door slab features unique frosted glass strips that are inserted into the wood, adding an extra layer of design interest to the already impressive piece. These glass strips let natural light through while still providing privacy, making them an ideal choice for bedrooms, bathrooms, or any other area where privacy is desired.This door slab is versatile and can be used in a variety of applications, including as a sliding barn door or as a hinged door. With its flexible design, it can be used to create a modern and functional space that meets your needs.Whether you're renovating your home or updating your office space, the Modern Door Slab from the Quadro collection is the perfect choice. With its sleek design, unique glass inserts, and high-quality construction, this door slab is sure to impress. Order yours today and experience the beauty and functionality of this modern door slab.solid wood COREsolid wood core made by laminated MDF using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated MDF.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTION
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.