Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slab Barn Door Panel 28 x 84 inches, Planum 0040 Grey Oak with Black Glass, Sturdy Finished Doors,
Mfr # PLANUM0040S-SS-2884
Zoro # G923281729
product price:Â
$
1,576.99
/ea
Key Features
Door Color
Grey Oak
Door Thickness
1.6 in
Door Height
84 in
Door Material
Solid Core
Door Width
28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLANUM0040S-SS-2884
- Zoro #
- G923281729
- UPC #
- 197890405296
- Country of Origin
- Italy
Dimensions
- Door Thickness
- 1.6 in
- Door Height
- 84 in
- Door Width
- 28 in
Details
- Door Color
- Grey Oak
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
Description
Slab Barn Door Panel 28 x 84 inches, Planum 0040 Grey Oak with Black Glass, Sturdy Finished Doors, Pocket Closet Sliding. SartoDoors - the european doors of modern and traditional design Key Features: SET INCLUDES- Interior use door slab, fully Finished Interior, without pre-cuts.,CUSTOM SIZE - Door can be trimmed on 1" on top and bottom, on 1" on left and right side as well. Details: SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of Solid wood with honeycomb. Thickness of the door - 1 9/16". Glass - painted Black, Gloss. Doors are no pre-drilled. Set includes: - door slab without pre-cuts NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATION Door's 1 9/16" thick solid composite MDF construction yields 30% noise reduction over standard doors. CONSTRUCTION Door is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care. Works as barn door, closet door, sliding door with hardware set