Shop SARTODOORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slab Barn Door Panel 36 x 80in, Matte Black Clear Glass, Pocket Closet Sliding
Mfr # LUCIA2166S-BLK-36
Zoro # G109168158
product price:Â
$
950.99
/ea
Key Features
Hardware Finish
Prefinished
Door Material
Solid Core
Door Width
36 in
Door Height
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUCIA2166S-BLK-36
- Zoro #
- G109168158
- UPC #
- 701466137052
- Country of Origin
- Italy
- Hardware Finish
- Prefinished
- Door Material
- Solid Core
- Door Color
- Black Matte
- Item
- Interior door slab
Description
SET INCLUDES:Slab without cutsDoor made of solid Wood and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 1 9/16in.Introducing our stunning collection of Modern Door Slabs, designed to add a touch of elegance and sophistication to your living space. These doors are made of high-quality wood with a solid core construction, ensuring durability and longevity.The matte black finish of the doors adds a contemporary feel, making them a perfect fit for modern homes. These doors come in the Lucia collection, named after the patron saint of light. The Lucia collection is inspired by the idea of illuminating spaces with natural light, and the full lite clear glass design of these doors perfectly captures this concept.The full lite clear glass design allows natural light to flood your interiors, creating an inviting and warm ambiance. The glass panels are of the highest quality, providing maximum clarity and visibility. These doors are perfect for adding a touch of luxury and style to any room in your home.Our Modern Door Slabs are designed to be used with a frame and hinges, making them a perfect fit for new construction or renovation projects. They are versatile and can be used in any room, from the living room to the bedroom, and even in the kitchen or bathroom.Invest in our Modern Door Slabs today and transform your home into a stylish and inviting space that reflects your personality and taste. These doors are a perfect addition to any home and provide a functional and stylish solution for your interior design needs. With their elegant design and superior quality, our modern door slabs will elevate your space to new heights.SOLID Wood CORESolid Wood core made by laminated wood using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated wood.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.