Slab Barn Door Panel 36 x 96in, Quadro 4111 Matte Black, Pocket Closet Sliding

  • Mfr # QUADRO4111S-BLK-3696

  • Zoro # G109171271


product price:  $1,337.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Hardware Finish
Prefinished
Door Material
MDF
Door Color
Matte Black
Door Width
1.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QUADRO4111S-BLK-3696
Zoro #
G109171271
UPC #
701466140860
Country of Origin
Italy

Dimensions

Size
36" x 96"
Door Width
1.6

Details

Hardware Finish
Prefinished
Door Material
MDF
Door Color
Matte Black

Description

SET INCLUDES:Slab without cutsIntroducing the Modern Door Slab, a sleek and stylish option for homeowners looking to elevate their interior design. Made from high-quality wood and MDF, this matte black door slab is part of the Quadro collection and is perfect for those who appreciate contemporary aesthetics.With its minimalist design and clean lines, the Modern Door Slab is the perfect choice for those who want to create a modern and sophisticated atmosphere in their home.This door slab comes in a gorgeous matte black finish that is both elegant and versatile. Its neutral color allows it to easily blend in with any interior decor style, making it a great choice for those who like to change up their living space from time to time.Thanks to its high-quality craftsmanship, this door slab is sturdy and durable, making it a great investment for any homeowner. Its construction also ensures that it is able to provide a sound barrier, adding to its practicality.The Modern Door Slab is easy to install and comes with all the necessary hardware and a detailed instruction manual. It is also easy to maintain, requiring only occasional dusting and wiping with a damp cloth.Overall, the Modern Door Slab is a great choice for anyone looking for a modern and versatile door option. Its sleek and stylish design, combined with its durability and ease of installation, make it the perfect addition to any home. Invest in the Modern Door Slab today and transform your living space!solid wood COREsolid wood core made by laminated MDF using Ciplex technology.CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated MDF.NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.SOUND ATTENUATIONDoor's 40mm thick solid wood construction yields 30% noise reduction over standard doors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products