Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slab Barn Door Panel 42x96 inches Solid Core Modern Interior
- Mfr # QUADRO4113S-SS-4296
- Zoro # G923271041
product price:Â
$
1,766.99
/ea
Key Features
Door Material
Solid Core
Door Color
Ginger Ash
Door Height
96 in
Door Width
42 in
Hardware Finish
Prefinish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUADRO4113S-SS-4296
- Zoro #
- G923271041
- UPC #
- 197890254986
- Country of Origin
- Italy
- Door Material
- Solid Core
- Item
- Interior door slab
- Door Color
- Ginger Ash
- Hardware Finish
- Prefinish
Description
Slab Barn Door Panel 42x96 inches Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors slabs, 2 rails 6.6FT each with pre-drilled holes, 4 hangers, 2 floor guides, 4 door stops, 2 anti-jump pins, screws. All heavy-duty sliding hardware is included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SET INCLUDES: 2 Door Slabs 2 steel rails 6.6FT each Hangers with wheels Door Stops Floor Guide Brackets Anti-Jump pins Installation Manual Screws for hardware Doors are not pre-drilled! It is not recommended to paint.Thickness of the door slab is 40 mm or 1 9/16".Introducing the Modern Barn Bypass Door from the Planum collection - a stylish and functional addition to any modern interior space in New York City. This door is crafted from high-quality wood with a solid core, ensuring durability and longevity. The Matte Black color of this door is a bold and contemporary hue that adds a touch of modern sophistication to any room. The full glass Lite not only enhances the door's aesthetic appeal but also allows natural light to flow through and brighten up your space. The tempered glass adds an extra layer of safety, making this door a practical and functional choice. Its unique bypass mechanism allows for easy and seamless sliding, making it perfect for small apartments or spaces with limited room for swinging doors. The Modern Barn Bypass Door is designed to save space while enhancing functionality in your home. Its sleek and minimalist design adds a touch of modern elegance to any interior space, making it the perfect choice for those who want to upgrade their home's aesthetic appeal. Custom doors are available in various sizes and configurations to fit any space. Whether you're renovating your home or simply upgrading your doors, the Modern Barn Bypass Door is the perfect choice. It's an investment in your home's value and functionality that you won't regret. Shop now and experience the beauty and functionality of the Modern Barn Bypass Door from Custom Doors NYC. SOLID CORE Solid wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Com
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.