Slab Barn Door Panel Clear Glass 12 lites, Felicia 3355 Matte White, 30" x 80"
- Mfr # FELICIA3355S-WS-30
- Zoro # G923235821
Key Features
Specifications
Details
- MFR #
- FELICIA3355S-WS-30
- Zoro #
- G923235821
- UPC #
- 197890349774
- Country of Origin
- Italy
- Item
- Interior door slab
- Door Color
- White
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 80 in
- Door Width
- 30 in
Description
SET INCLUDES:
- Slab without holes
Door made of solid Wood and eco-veneer coating. Door is not pre-drilled for the hardware.
Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint.
Introducing the Classic Door Slab from the Felicia collection, a perfect choice for those looking for a sleek and modern interior door. Made of high-quality wood with a solid core, this door slab comes in a stunning matte black color that will add sophistication and elegance to any space. The clear glass with 12 lites not only allows natural light to flow into the room but also adds a touch of style.
The stainless steel barn hardware complements the matte black finish and adds a contemporary twist to this classic design. Whether you're renovating a home, designing a new space, or simply looking to upgrade your interior doors, the Classic Door Slab is a perfect fit.
At Felicia, we take pride in providing quality products to our customers. Our door slabs are not only stylish but also durable and long-lasting. We understand that every customer has unique preferences, and that's why we offer customizable options to suit their needs. Whether you're in Brooklyn or beyond, we're here to help you find the perfect interior door for your space. Choose the Classic Door Slab from Felicia, and elevate your interior design today!
SOLID Wood CORE
Solid Wood core made by laminated wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.