Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slab Barn Door Panel, Felicia 3355 Matte Black with Clear Glass, Sturdy Finished Doors, 18" x 96"
- Mfr # FELICIA3355S-BLK-1896
- Zoro # G923222432
product price:Â
$
1,885.99
/ea
Key Features
Door Height
96 in
Door Width
18 in
Door Color
Black Matte
Door Material
Solid Core
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3355S-BLK-1896
- Zoro #
- G923222432
- UPC #
- 197890349484
- Country of Origin
- Italy
- Door Color
- Black Matte
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
- Item
- Interior door slab
Dimensions
- Door Height
- 96 in
- Door Width
- 18 in
Description
Slab Barn Door Panel, Felicia 3355 Matte Black with Clear Glass, Sturdy Finished Doors, Pocket Cl. Set includes: - door slab without pre-cuts SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid wood. Thickness of the door - 1 9/16". Glass - Clear, see-through. Doors are not pre-drilled. Introducing the Felicia collection of Classic Door Slabs in a striking Matte Black color, perfect for adding a touch of elegance and sophistication to your home. Crafted from high-quality wood with Solid Core construction, our door slabs ensure exceptional durability and reliability. The Classic Door Slabs from the Felicia collection feature a Clear Glass and 12 Lites design, allowing natural light to flow through and creating a bright and inviting space. The Matte Black finish creates a bold and modern look that will complement any contemporary or minimalist decor. Our Classic Door Slabs are designed with versatility in mind, allowing you to customize your doors to your specific style and preferences. With a range of hinge options available, you can create the perfect door for any room in your home. The Felicia collection of Classic Door Slabs is manufactured in Brooklyn, ensuring that our customers receive doors that meet their high standards. With Solid Core construction and a Matte Black finish, these door slabs are built to last and provide a timeless aesthetic to your home. In summary, the Felicia collection of Classic Door Slabs in Matte Black is the perfect way to add sophistication and style to your home. With Solid Core construction, Clear Glass design, and versatile customization options, our door slabs offer exceptional quality and timeless beauty. Choose the Felicia collection to elevate your home's style and functionality today. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATION Door's 1 9/16" thick solid composite Wood construction yields 30% noise reduction over standard doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.