Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slab Barn Door Panel, Felicia 3599 White Silk with Clear Glass, 42" x 80", Clear Glass
- Mfr # FELICIA3599S-WS-42
- Zoro # G323223251
product price:Â
$
1,588.99
/ea
Key Features
Door Color
White
Door Height
80 in
Door Width
42 in
Door Material
Solid Core
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3599S-WS-42
- Zoro #
- G323223251
- UPC #
- 197890352583
- Country of Origin
- Italy
- Door Color
- White
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
- Item
- Interior door slab
Dimensions
- Door Height
- 80 in
- Door Width
- 42 in
Description
Slab Barn Door Panel, Felicia 3599 White Silk with Clear Glass, Sturdy Finished Doors, Pocket Clo. SET INCLUDES: Slab without holes Door made of solid Wood and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint. Introducing the Classic Door Slab from the Felicia Collection - the perfect choice for anyone looking to add a touch of elegance to their home. Made from high-quality wood with a solid core, this door is designed to withstand the test of time. The door comes in a stunning white color that complements any interior decor style. Its clear glass design allows natural light to flow through, creating a bright and airy space. With nine lites, this door provides ample light while still maintaining privacy. The Felicia Collection Classic Door Slab is supplied by a reputable supplier located in Brooklyn, ensuring that you receive a product of the highest quality. Its timeless design makes it a versatile addition to any home, while its solid core construction ensures that it will stand up to the wear and tear of everyday use. This classic door slab is perfect for anyone looking to upgrade their home's aesthetic appeal. Whether you're renovating your home or building a new one, this door is a must-have. Its clear glass design adds a touch of sophistication, while its solid core construction ensures that it will last for years to come. In summary, the Felicia Collection Classic Door Slab is a high-quality product that offers exceptional durability, style, and versatility. With its solid core construction, clear glass design, and elegant white color, it is the perfect choice for anyone looking to add a touch of elegance to their home. Choose this door slab, and you won't be disappointed! SOLID Wood CORE Solid Wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.