Slab Barn Door Panel Frosted Glass 12 Lites, Felicia 3312 Matte Black, 18" x 96"
- Mfr # FELICIA3312S-BLK-1896
- Zoro # G923244700
Key Features
Specifications
Details
- MFR #
- FELICIA3312S-BLK-1896
- Zoro #
- G923244700
- UPC #
- 197890085795
- Country of Origin
- Italy
- Door Color
- Black Matte
- Door Material
- Solid Core
- Item
- Interior door slab
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 96 in
- Door Width
- 18 in
Description
SET INCLUDES:
- Slab without holes
Door made of solid Wood and eco-veneer coating. Door is not pre-drilled for the hardware.
Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint.
Introducing the Classic Door Slab from the Felicia collection, a stunning addition to any home interior in New York. Crafted from high-quality wood with a Solid Core construction, this door slab comes in a stylish Matte Black color and features 12 Lites of Frosted Glass, offering a modern and chic look. The Felicia collection is known for its exceptional attention to detail, and this door slab is no exception. With clean lines and a classic design, it's perfect for adding a touch of elegance to any room.
The Classic Door Slab is compatible with a variety of hinges options to ensure easy installation and customization. The frosted glass not only looks great but also offers privacy, making it perfect for bedrooms, offices, or any other room where privacy is important. The door slab also comes with the collection's signature Stainless Steel Barn Hardware, which enhances the door's contemporary look and ensures its durability.
Upgrade your home's interior with this classic and stylish door slab from Felicia. Its sleek design and high-quality construction make it a perfect fit for any contemporary home. With its Matte Black finish, frosted glass, and solid core, this door slab is sure to impress your guests and add value to your home. Don't wait any longer and bring home this Classic Door Slab today!
SOLID Wood CORE
Solid Wood core made by laminated wood using Ciplex technology.
CIPLEX by SARTO
High-end film layer that is applied on top of the laminated wood Made in Italy.
NO FORMALDEHYDE
Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.
SOUND ATTENUATION
Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
CONSTRUCTION
Door will give several generations of normal usage with minimal care.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.