Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slab Barn Door Panel Frosted Glass 12 Lites, Felicia 3312 White Silk, 24" x 84"
- Mfr # FELICIA3312S-WS-2484
- Zoro # G123235287
product price:Â
$
1,445.99
/ea
Key Features
Door Height
84 in
Door Color
White
Door Material
Solid Core
Door Width
24 in
Hardware Finish
Prefinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FELICIA3312S-WS-2484
- Zoro #
- G123235287
- UPC #
- 197890086259
- Country of Origin
- Italy
- Item
- Interior door slab
- Door Color
- White
- Door Material
- Solid Core
- Hardware Finish
- Prefinished
Dimensions
- Door Height
- 84 in
- Door Width
- 24 in
Description
Slab Barn Door Panel Frosted Glass 12 Lites, Felicia 3312 White Silk, Sturdy Finished Doors, Pock. SET INCLUDES: Slab without holes Door made of solid Wood and eco-veneer coating. Door is not pre-drilled for the hardware. Thickness of the door slab is 40 mm or 1 9/16". It is not recommended to paint. Introducing the Felicia collection Classic Door Slab, the perfect addition to any home or office space. Made of high-quality wood with a solid core, this door slab is built to last for years to come. The door comes in a stunning white color that is sure to complement any interior design scheme. One of the standout features of this door is the frosted glass with 12 lites that add a touch of elegance and style to any room. The frosted glass offers privacy while still allowing natural light to shine through, creating a warm and inviting atmosphere. The Felicia collection is designed and crafted by a reputable doors supplier in New York, ensuring that you get only the best quality product. This door slab is versatile and can be used for various applications, including bedrooms, bathrooms, and even offices. The Classic Door Slab is easy to install and can be customized to fit any doorway. Its solid core construction ensures durability and soundproofing, making it ideal for busy households or offices. The sleek and modern design of this door slab is sure to impress, and it is perfect for both residential and commercial spaces. In conclusion, if you're looking for a high-quality door slab that offers style, durability, and privacy, the Felicia collection Classic Door Slab is an excellent choice. Its elegant frosted glass and solid core construction make it perfect for any modern home or office space. So, don't wait any longer, order yours today and take your interior design to the next level! SOLID Wood CORE Solid Wood core made by laminated wood using Ciplex technology. CIPLEX by SARTO High-end film layer that is applied on top of the laminated wood. NO FORMALDEHYDE Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATION Door's 40mm thick solid Wood construction yields 30% noise reduction over standard doors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.