Shop SARTODOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Slab Barn Door Panel Frosted Glass Grey 42x96 Solid Core Modern Interior
Mfr # QUADRO4088S-OAK-4296
Zoro # G923266948
product price:Â
$
1,717.99
/ea
Key Features
Door Color
Light Grey Oak
Door Material
MDF
Hardware Finish
Prefinish
Door Height
96 in
Door Width
42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QUADRO4088S-OAK-4296
- Zoro #
- G923266948
- UPC #
- 197890431288
- Country of Origin
- Italy
Dimensions
- Door Height
- 96 in
- Door Width
- 42 in
Details
- Door Color
- Light Grey Oak
- Door Material
- MDF
- Item
- Interior door slab
- Hardware Finish
- Prefinish
Description
Slab Barn Door Panel Frosted Glass Grey 42x96 Solid Core Modern Interior. High-quality modern interior door.SET INCLUDES- 2 doors slabs, 2 rails 6.6FT each with pre-drilled holes, 4 hangers, 2 floor guides, 4 door stops, 2 anti-jump pins, screws. All heavy-duty sliding hardware is included. Groove for the floor guide required to be drilled. Door comes without any holes for the hardware.,CUSTOM SIZE - Door can be trimmed on 3/4" on top and bottom, on 3/4" on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request SET INCLUDES: -2 Door Slabs-2 steel rails 6.6FT each-Hangers with wheels-Door Stops-Floor Guide-Brackets-Anti-Jump pins-Installation Manual-Screws for hardware Doors are not pre-drilled!Thickness of the door slab is 40 mm or 1 9/16". Introducing the Modern Barn Bypass Doors from the Quadro collection, a perfect choice for those looking to add a touch of rustic charm to their home or office. Made from high-quality wood and MDF, these doors are finished with a stylish matte black color that adds a touch of sophistication to any space. These barn bypass doors are perfect for those looking to maximize their living or workspace without sacrificing style or functionality. The doors slide smoothly and efficiently, creating a seamless look that enhances the overall design of your space. Whether you're renovating your home or updating your office space, the Modern Barn Bypass Doors from the Quadro collection are the perfect choice. With their sleek design and high-quality construction, these doors are sure to impress. Order yours today and experience the beauty and functionality of these modern barn bypass doors. SOLID CORESolid MDF core made by laminated MDF using Ciplex technology. CIPLEX by SARTOHigh-end film layer that is applied on top of the laminated MDF. NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. ?We care about our planet, the environment and you and your loved ones. ?Sarto Doors are Ideal for use in hospitals and childcare centers. SOUND ATTENUATIONDoor's 40mm thick solid MDF construction yields 30% noise reduction over standard doors. CONSTRUCTIONDoor is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care.