Shop SARTODOORS

Slab Barn Door Panel Frosted Glass Lite, Planum 2102 Ginger Ash, Pocket Closet Sliding, 30" x 80"

  • Mfr # PLANUM2102S-GA-30
  • Zoro # G101218455

product price: 
$
1,027.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Door Material
Solid Core
Door Color
Ginger Ash
Door Height
80 in
Door Width
30 in
Hardware Finish
Prefinish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLANUM2102S-GA-30
Zoro #
G101218455
UPC #
600434956746
Country of Origin
Italy

Dimensions

Door Height
80 in
Door Width
30 in

Details

Door Material
Solid Core
Item
Interior door slab
Door Color
Ginger Ash
Hardware Finish
Prefinish

Description

SET INCLUDES:

  • Slab without holes

Door made of solid pine wood and eco-veneer coating. Door is not pre-drilled for the hardware.
Thickness of the door slab is 40 mm or 1 9/16".

SOLID CORE

Solid wood core made by laminated wood using Ciplex technology.

CIPLEX by SARTO

High-end film layer that is applied on top of the laminated wood Made in Italy.

NO FORMALDEHYDE

Environmentally friendly using only latest eco-friendly materials. Company requires use of only the safest materials. We care about our planet, the environment and you and your loved ones. Sarto Doors are Ideal for use in hospitals and childcare centers.

SOUND ATTENUATION

Door's 40mm thick solid wood construction yields 30% noise reduction over standard doors.

CONSTRUCTION

Door is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products